Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
M12 Series Information
| Manufacturer Part Number | 2TLA020056R0200 |
|---|---|
| Manufacturer | ABB Safety |
| Product Series | M12 |
| Family Series | Jokab Safety Cordsets, M12 Series |
| Description | Shielded cable with straight M12-5 male connector and free end. 5x0.34 mm2. Shield connected to pin 3 0V. Black PVC. 6 meter. |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Flying Leads |
| Color | Black |
| Connection | M12 x 1.00 |
| Length | 6 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Braid |
| Number of Wires | 5 |
| Wire Size Range | 22 |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 0.64 lbs |
| Gross Weight | 0.666 lbs |