Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA020056R1500
M12-C101V2 10M CABLE 5X0.34
MFG Item Number
2TLA020056R1500
This item cannot be canceled or returned
Description
M12-C101V2 10M CABLE 5X0.34
Specifications
Specifications
| Manufacturer Part Number |
2TLA020056R1500 |
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Cordsets |
| Description |
Shielded cable with right-angled M12-5 female connector and free end. 5x0.34 mm2. Black PVC. 10 meter. |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
2TLA020056R1500
Jokab Safety Cordsets