Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA020056R8000 Jokab Safety Miscellaneous, M12-C61HE 6M CABLE M12 F/M
MFG Item Number
2TLA020056R8000
2TLA020056R8000 Jokab Safety Miscellaneous, M12-C61HE 6M CABLE M12 F/M
MFG Item Number
2TLA020056R8000
This item cannot be canceled or returned
Description
M12-C61HE 6M CABLE M12 F/M
Specifications
Specifications
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Miscellaneous |
| Manufacturer Part Number |
2TLA020056R8000 |
| Description |
Shielded cable with straight M12-5 female connector and free end. 5x0.34 mm2. Gray halogen free PP. 6 meter. |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.666 lbs |
2TLA020056R8000
Jokab Safety Miscellaneous