Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Jokab Safety Miscellaneous
2TLA020056R8100
Jokab Safety Miscellaneous
M12-C101HE 10M CABLE M12 F/M
MFG Item Number
2TLA020056R8100
This item cannot be canceled or returned
Description
M12-C101HE 10M CABLE M12 F/M
Specifications
Specifications
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Miscellaneous |
| Manufacturer Part Number |
2TLA020056R8100 |
| Description |
Shielded cable with straight M12-5 female connector and free end. 5x0.34 mm2. Gray halogen free PP. 10 meter. |
| Net Weight |
1.035 lbs |
| Gross Weight |
1.054 lbs |
2TLA020056R8100
Jokab Safety Miscellaneous