Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Jokab Safety Light Curtains, Orion1 Series
2TLA022301R0700
Jokab Safety Light Curtains, Orion1 Series
Orion1-4-14-120-E Light Curtain
MFG Item Number
2TLA022301R0700
This item cannot be canceled or returned
Description
Light Curtains, Orion1 Series
Orion1-4-14-120-E Light Curtain
Orion1 Series Information
- The Orion1 Base light curtains are used for finger and hand detection, usually quite close to the dangerous machine
- Finger and hand detection
- When the light guard should be close to the hazardous zone
- When repeated access to the machine is necessary, manually serviced machines for example
- For area protection (horizontal mounting) and limitation of work zones
- Finger and hand detection
- 6m and 19m operating devices
- Compact dimensions
- Local reset and EDM
- Type 4
Specifications
Specifications
| Manufacturer Part Number |
2TLA022301R0700 |
| Manufacturer |
Jokab Safety |
| Product Series |
Orion1 |
| Family Series |
Jokab Safety Light Curtains, Orion1 Series |
| Description |
Light Curtain, 1200mm hgt, 14mm Res, Orion1-4-14-120-E, Extended, Includes Transmitter and Receiver |
| Type |
Transmitter + Receiver |
| Voltage |
24 VDC |
| Resolution |
14 mm |
| Operating Range |
7-20 m |
| Protected Field (Height) |
1,200 mm |
| Output Type |
Semiconductor |
| Connection |
M12 Plug |
| Feedback Loop Monitoring |
No |
| Muting |
Yes |
| Blanking |
Yes |
| Cascadable |
Yes |
| Manual Reset |
Yes |
| EN/IEC 61496-1/-2 |
Type 4 |
| Protection Rating |
IP65 |
| Net Weight |
11.91 lbs |
| Gross Weight |
11.91 lbs |
2TLA022301R0700
Jokab Safety Light Curtains, Orion1 Series