2TLA022302R0000
Jokab Safety Light Curtains, Orion1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2TLA022302R0000

Jokab Safety Light Curtains, Orion1 Series

2TLA022302R0000

Jokab Safety Light Curtains, Orion1 Series
Orion1-4-30-015-B Light Curtain
MFG Item Number
2TLA022302R0000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Orion1 Series
Item #
2TLA022302R0000
Orion1-4-30-015-B Light Curtain

Orion1 Series Information

  • The Orion1 Base light curtains are used for finger and hand detection, usually quite close to the dangerous machine
  • Finger and hand detection
  • When the light guard should be close to the hazardous zone
  • When repeated access to the machine is necessary, manually serviced machines for example
  • For area protection (horizontal mounting) and limitation of work zones
  • Finger and hand detection
  • 6m and 19m operating devices
  • Compact dimensions
  • Local reset and EDM
  • Type 4

Videos

Specifications

Specifications
Manufacturer Part Number 2TLA022302R0000
Manufacturer Jokab Safety
Product Series Orion1
Family Series Jokab Safety Light Curtains, Orion1 Series
Description Light Curtain, 150mm Hgt, 30mm Res, Orion1-4-30-015-E, Extended, Includes Transmitter and Receiver
Type Transmitter + Receiver
Voltage 24 VDC
Resolution 30 mm
Operating Range 6-19 m
Protected Field (Height) 150 mm
Output Type Semiconductor
Connection M12 Plug
Feedback Loop Monitoring No
Muting No
Blanking No
Cascadable No
Manual Reset Yes
EN/IEC 61496-1/-2 Type 4
Protection Rating IP65
Net Weight 3.26 lbs
Gross Weight 3.26 lbs