Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Jokab Safety Light Curtains, Orion2 Series
2TLA022304R0300
Jokab Safety Light Curtains, Orion2 Series
Orion2-4-K4-120-B Light Grid
MFG Item Number
2TLA022304R0300
This item cannot be canceled or returned
Description
Light Curtains, Orion2 Series
Orion2-4-K4-120-B Light Grid
Orion2 Series Information
The Orion2 Base light grids are used for body detection, usually for access protection. Their long operating distance makes them appropriate to be used with deviating mirrors For body protection Perimeter protection When a long operating distance is necessary, with deviating mirrors for example Body detection, 2 to 4 beams Transmitter + receiver units 50m operating distance. Compact dimensions Local reset and EDM Type 4
Specifications
Specifications
Manufacturer Part Number
2TLA022304R0300
Manufacturer
Jokab Safety
Product Series
Orion2
Family Series
Jokab Safety Light Curtains, Orion2 Series
Description
Light Curtain, 1200mm Hgt, 4 Beam, Orion2-4-K4-120-B, Base, Includes Transitter and Receiver
Type
Transmitter + Receiver
Voltage
24 VDC
Resolution
4 Beam
Operating Range
50 m
Protected Field (Height)
1,200 mm
Output Type
Semiconductor
Connection
M12 Plug
Feedback Loop Monitoring
No
Muting
No
Blanking
No
Cascadable
No
Manual Reset
Yes
EN/IEC 61496-1/-2
Type 4
Protection Rating
IP65
Net Weight
12.57 lbs
Gross Weight
13.228 lbs
2TLA022304R0300
Jokab Safety Light Curtains, Orion2 Series