2TLA022307R0000
Jokab Safety Light Curtains, Orion3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2TLA022307R0000

Jokab Safety Light Curtains, Orion3 Series

2TLA022307R0000

Jokab Safety Light Curtains, Orion3 Series
Orion3-4-K1C-050-E - Active unit
MFG Item Number
2TLA022307R0000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Orion3 Series
Item #
2TLA022307R0000
Orion3-4-K1C-050-E - Active unit

Orion3 Series Information

  • The Orion3 Base light grids are used for body detection, usually for access protection. Transmitter and receiver are both in the same active unit. The beams are reflected by the passive unit. Only the active unit needs to be supplied
  • For body detection
  • When power is available on only one side
  • When a sturdy profile is necessary
  • Body detection, 2 to 4 beams
  • Active and passive unit
  • Up to 8m operating device
  • Sturdy profile
  • Local reset and EDM
  • Type 4

Specifications

Specifications
Manufacturer Part Number 2TLA022307R0000
Manufacturer Jokab Safety
Product Series Orion3
Family Series Jokab Safety Light Curtains, Orion3 Series
Description Light Curtain, Transceiver, 500mm Hgt, 2 Beam, Extended, Orion3-4-K1C-050-E
Type Transceiver
Voltage 24 VDC
Resolution 2 Beam
Operating Range 8 m
Protected Field (Height) 500 mm
Output Type Semiconductor
Connection M12 Plug
Feedback Loop Monitoring No
Muting Yes
Blanking No
Cascadable No
Manual Reset Yes
EN/IEC 61496-1/-2 Type 4
Protection Rating IP65
Net Weight 6 lbs
Gross Weight 6 lbs