Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA030050R0000 Jokab Safety Switches, SMILE 11 EA TINA TYPE ABB
MFG Item Number
2TLA030050R0000
2TLA030050R0000 Jokab Safety Switches, SMILE 11 EA TINA TYPE ABB
MFG Item Number
2TLA030050R0000
Description
SMILE 11 EA TINA TYPE ABB
Specifications
Specifications
| Manufacturer Part Number |
2TLA030050R0000 |
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Switches |
| Description |
Emergency stop button in Smile enclosure, Tina adaptation unit to DYNlink included, Status LED in button, 1 x M12-5 male connector. |
| Illuminated |
Yes |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.408 lbs |
2TLA030050R0000
Jokab Safety Switches