Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA030050R0500 Jokab Safety Switches, SMILE 11 SA TINA TYPE ABB
MFG Item Number
2TLA030050R0500
2TLA030050R0500 Jokab Safety Switches, SMILE 11 SA TINA TYPE ABB
MFG Item Number
2TLA030050R0500
This item cannot be canceled or returned
Description
SMILE 11 SA TINA TYPE ABB
Specifications
Specifications
| Manufacturer Part Number |
2TLA030050R0500 |
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Switches |
| Description |
Safety stop button black in Smile enclosure, Tina adaptation unit to DYNlink included, Status LED in button, 1 x M12-5 male connector. |
| Illuminated |
Yes |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
2TLA030050R0500
Jokab Safety Switches