Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA030051R0400 Jokab Safety Switches, SMILE 10 EA TYPE ABB
MFG Item Number
2TLA030051R0400
2TLA030051R0400 Jokab Safety Switches, SMILE 10 EA TYPE ABB
MFG Item Number
2TLA030051R0400
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2TLA030051R0400 |
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Switches |
| Description |
Emergency stop button in Smile enclosure, 2 x NC, Status LED in button, 1 meter cable 5 leads out of bottom. |
| Illuminated |
Yes |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.38 lbs |
2TLA030051R0400
Jokab Safety Switches