Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA030053R0000 Jokab Safety Switches, SMILE 11 RA RESET BUTTON TYPE ABB
MFG Item Number
2TLA030053R0000
2TLA030053R0000 Jokab Safety Switches, SMILE 11 RA RESET BUTTON TYPE ABB
MFG Item Number
2TLA030053R0000
This item cannot be canceled or returned
Description
SMILE 11 RA RESET BUTTON TYPE ABB
Specifications
Specifications
| Manufacturer Part Number |
2TLA030053R0000 |
| Manufacturer |
ABB Safety |
| Family Series |
Jokab Safety Switches |
| Description |
Reset button in Smile enclosure, 1 x NO button, 1 x Blue LED, 1 x M12-5 male connector. |
| Illuminated |
Yes |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.29 lbs |
2TLA030053R0000
Jokab Safety Switches