Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA030054R0900 Jokab Safety Miscellaneous, EMERGENCY STOP SIGN 22,5MM TYPE AB
MFG Item Number
2TLA030054R0900
2TLA030054R0900 Jokab Safety Miscellaneous, EMERGENCY STOP SIGN 22,5MM TYPE AB
MFG Item Number
2TLA030054R0900
This item cannot be canceled or returned
Description
EMERGENCY STOP SIGN 22,5MM TYPE AB
Specifications
Specifications
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Miscellaneous |
| Manufacturer Part Number |
2TLA030054R0900 |
| Description |
Yellow surround for panel mounted emergency stop button in 22.5 mm hole. No text. Adhesive film on back side. |
| Net Weight |
1 lb |
| Gross Weight |
0.25 lbs |
2TLA030054R0900
Jokab Safety Miscellaneous