Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2TLA030057R0100 Jokab Safety Miscellaneous, SMILE 41 EWWWP
MFG Item Number
2TLA030057R0100
2TLA030057R0100 Jokab Safety Miscellaneous, SMILE 41 EWWWP
MFG Item Number
2TLA030057R0100
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer
Jokab Safety
Family Series
Jokab Safety Miscellaneous
Manufacturer Part Number
2TLA030057R0100
Description
Push button box according to Smile design with 4 buttons, one of which is an emergency stop. The box is adapted for connection to Pluto IQ using lightbutton function. Connection via a M12-8 male connector.
Net Weight
0.41 lbs
Gross Weight
0.73 lbs
2TLA030057R0100
Jokab Safety Miscellaneous