Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA050003R1100 Jokab Safety Safety Switches, MKEY5, NPT, 2NC/1N0 STD. KEY
MFG Item Number
2TLA050003R1100
2TLA050003R1100 Jokab Safety Safety Switches, MKEY5, NPT, 2NC/1N0 STD. KEY
MFG Item Number
2TLA050003R1100
This item cannot be canceled or returned
Description
MKEY5, NPT, 2NC/1N0 STD. KEY
Specifications
Specifications
| Manufacturer Part Number |
2TLA050003R1100 |
| Manufacturer |
ABB Safety |
| Family Series |
Jokab Safety Safety Switches |
| Description |
Mechanical Safety interlock switch, rugged polyester housing and head, 12N holding force. 2NC+1NO actuator inserted. 3x 1/2NPT conduit entries. Delivered with standard key. |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
2TLA050003R1100
Jokab Safety Safety Switches