Series Information
| Manufacturer Part Number | 2TLA050007R1412 |
|---|---|
| Manufacturer | Jokab Safety |
| Family Series | Jokab Safety Safety Switches |
| Description | Mechanical Solenoid Safety interlock switch, rugged polyester housing and stainlesss steel head, spring lock power to unlock, 1800N holding force. 24VDC coil, 2NC+ 1NOlocked+2NC+ 1NO actuator inserted. 1x 1/2NPT conduit entry. Delivered with metal |
| Solenoid Interlocking | Yes |
| Guard Locking Type | Manual |
| Solenoid Contacts | 2NO/2NC |
| Switch Contacts | 2NO |
| Thermal Current Rating | 5 A |
| Voltage | 24 VDC |
| Holding Force | 1,800 N |
| Adjustable Actuator Head | Yes |
| Protection Rating | IP67 |
| Net Weight | 1.46 lbs |
| Gross Weight | 1.455 lbs |