Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA050021R1300 Jokab Safety Miscellaneous, MKEY1, COMPACT NPT, 2NC/1N0 FLEX K
MFG Item Number
2TLA050021R1300
2TLA050021R1300 Jokab Safety Miscellaneous, MKEY1, COMPACT NPT, 2NC/1N0 FLEX K
MFG Item Number
2TLA050021R1300
This item cannot be canceled or returned
Description
MKEY1, COMPACT NPT, 2NC/1N0 FLEX K
Specifications
Specifications
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Miscellaneous |
| Manufacturer Part Number |
2TLA050021R1300 |
| Description |
Mechanical Safety interlock switch, rugged polyester housing and head, 12N holding force. 2NC+1NO actuator inserted. 1x 1/2NPT conduit entry. Delivered with flex key. |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.3 lbs |
2TLA050021R1300
Jokab Safety Miscellaneous