2TLA050200R1130
Jokab Safety Safety Switches, LineStrong1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2TLA050200R1130 Jokab Safety Safety Switches, LineStrong1 Series, LINESTRONG1, 2NC/2NO, NPT ESTOP
MFG Item Number
2TLA050200R1130

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2TLA050200R1130 Jokab Safety Safety Switches, LineStrong1 Series, LINESTRONG1, 2NC/2NO, NPT ESTOP

MFG Item Number
2TLA050200R1130
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, LineStrong1 Series
Item #
2TLA050200R1130
LINESTRONG1, 2NC/2NO, NPT ESTOP

LineStrong1 Series Information

Line Strong 1 is a compact, yet robust die‑cast Mini Duty Safety Rope Pull switch designed to protect short conveyor lengths where protection is required up to 50m using two switches or up to 30m using a single switch. They provide reliable, cost‑effective safety solutions for conveyor systems and can be enhanced by adding external mushroom Type E Stope at the switch or bi‑color LED available to show switch status from a distance. They have 4 pole contact to ensure flexibility with all modern control applications. Rugged integral sealing bellows means they can be high pressure hosed.

Specifications

Specifications
Manufacturer Part Number 2TLA050200R1130
Manufacturer ABB Safety
Product Series LineStrong1
Family Series Jokab Safety Safety Switches, LineStrong1 Series
Description Rope Pull Emergency Stop, die cast housing , with 1/2NPT entry, 2NC + 2NO for spans up to 30m 1 rope pull or 50m using 2 rope pulls, with built in emergency stop
Rope Span (2 switches) 50 m
Rope Span (1 switch) 30 m
Enclosure Die Cast Painted Yellow
Status Indicator No
E-STOP Yes
Conduit Entries 3X NPT
Contact Type 2NO/2NC
Net Weight 1 lb
Gross Weight 1.78 lbs