2TLA050202R1120
Jokab Safety Safety Switches, LineStrong2Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2TLA050202R1120

Jokab Safety Safety Switches, LineStrong2Z Series

2TLA050202R1120

Jokab Safety Safety Switches, LineStrong2Z Series
LINESTRONG2Z 2NC/2NO NPT E.S. SS
MFG Item Number
2TLA050202R1120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, LineStrong2Z Series
Item #
2TLA050202R1120
LINESTRONG2Z 2NC/2NO NPT E.S. SS

LineStrong2Z Series Information

The Line Strong 2Z is a General Duty Safety Rope Pull switch designed to protect long conveyor lengths up to 100m. The Stainless Steel 316 housings are designed specifically to withstand the tough environments found in the Food and Pharmaceutical Industries. The fixing holes are under the cover of the switch to prevent food trap areas. They are all purpose switches and will survive chemical and detergent washdown by providing all stainless‑steel parts and robust IP67 and IP69K sealing by using integral bellows and gaskets.

Specifications

Specifications
Manufacturer Part Number 2TLA050202R1120
Manufacturer Jokab Safety
Product Series LineStrong2Z
Family Series Jokab Safety Safety Switches, LineStrong2Z Series
Description Rope Pull Emergency Stop, stainless steel housing , with 1/2NPT entry, 2NC + 2NO for spans up to 80m 1 rope pull or 100m using 2 rope pulls, with built in emergency stop
Rope Span (2 switches) 100 m
Rope Span (1 switch) 80 m
Enclosure Stainless Steel
Status Indicator No
E-STOP Yes
Conduit Entries 3X NPT
Contact Type 2NO/2NC
Net Weight 4.24 lbs
Gross Weight 4.24 lbs