2TLA050204R1232
Jokab Safety Safety Switches, LineStrong3D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2TLA050204R1232 Jokab Safety Safety Switches, LineStrong3D Series, LINESTRONG3D, 4NC/4NO, NPT LED
MFG Item Number
2TLA050204R1232

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2TLA050204R1232 Jokab Safety Safety Switches, LineStrong3D Series, LINESTRONG3D, 4NC/4NO, NPT LED

MFG Item Number
2TLA050204R1232
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, LineStrong3D Series
Item #
2TLA050204R1232
LINESTRONG3D, 4NC/4NO, NPT LED

LineStrong3D Series Information

The Line Strong 3D is a Heavy‑Duty Safety Rope Pull switch designed to protect long conveyor lengths. The die‑cast housings are robust to survive indoor or outdoor use including washdown (IP67 rating). Lengths over 2 Km can be achieved with less than 20 switches. A bi‑color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications. Shorter rope spans up to 200m can be achieved by using just one switch, therefore making a cost‑effective solution and also reducing electrical wiring runs.

Specifications

Specifications
Manufacturer Part Number 2TLA050204R1232
Manufacturer ABB Safety
Product Series LineStrong3D
Family Series Jokab Safety Safety Switches, LineStrong3D Series
Description Rope Pull Emergency Stop, die cast housing , with 1/2NPT entry, 4NC + 2NO, dual sided, for spans up to 200m 1 rope pull or mulitple rope pulls with 125m between each rope pull, with 24VDC LED
Rope Span (2 switches) 250 m
Rope Span (1 switch) 200 m
Enclosure Die Cast Painted Yellow
Status Indicator Yes
E-STOP No
Conduit Entries 4X NPT
Contact Type 2NO/4NC
Voltage 24 VDC
Net Weight 2.81 lbs
Gross Weight 3.2 lbs