2TLA050204R1322
Jokab Safety Safety Switches, LineStrong3DZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2TLA050204R1322

Jokab Safety Safety Switches, LineStrong3DZ Series

2TLA050204R1322

Jokab Safety Safety Switches, LineStrong3DZ Series
LINESTRONG3DZ 4NC/4NO NPT E.S.LEDSS
MFG Item Number
2TLA050204R1322
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, LineStrong3DZ Series
Item #
2TLA050204R1322
LINESTRONG3DZ 4NC/4NO NPT E.S.LEDSS

LineStrong3DZ Series Information

The Line Strong 3DZ is a robust Heavy Duty Safety Rope Pull switch designed to protect long conveyor lengths up to 250m. The Stainless Steel 316 housings are designed specifically to withstand the tough environments found in the Food and Pharmaceutical industries. They will survive chemical and detergent washdown by providing all stainless‑steel parts and robust IP67 and IP69K sealing by using integral bellows and gaskets. A bi‑color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications.

Specifications

Specifications
Manufacturer Part Number 2TLA050204R1322
Manufacturer Jokab Safety
Product Series LineStrong3DZ
Family Series Jokab Safety Safety Switches, LineStrong3DZ Series
Description Rope Pull Emergency Stop, stainless steel housing , with 1/2NPT entry, 4NC + 2NO, dual sided, for spans up to 200m 1 rope pull or mulitple rope pulls with 125m between each rope pull, with built in emergency stop and 24VDC LED
Rope Span (2 switches) 250 m
Rope Span (1 switch) 200 m
Enclosure Stainless Steel
Status Indicator Yes
E-STOP Yes
Conduit Entries 4X NPT
Contact Type 2NO/4NC
Voltage 24 VDC
Net Weight 6.84 lbs
Gross Weight 6.89 lbs