2TLA050206R1232
Jokab Safety Safety Switches, LineStrong3L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2TLA050206R1232

Jokab Safety Safety Switches, LineStrong3L Series

2TLA050206R1232

Jokab Safety Safety Switches, LineStrong3L Series
LINESTRONG3L, 4NC/2NO, NPT LED
MFG Item Number
2TLA050206R1232
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, LineStrong3L Series
Item #
2TLA050206R1232
LINESTRONG3L, 4NC/2NO, NPT LED

LineStrong3L Series Information

The Line Strong 3L is a robust die‑cast Heavy Duty Safety Rope Pull switch designed to protect long conveyor lengths where protection is required up to 125m using two switches or up to 100m using a single switch. The die‑cast housings are robust to survive indoor or outdoor use. A bi‑color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications.

Specifications

Specifications
Manufacturer Part Number 2TLA050206R1232
Manufacturer Jokab Safety
Product Series LineStrong3L
Family Series Jokab Safety Safety Switches, LineStrong3L Series
Description Rope Pull Emergency Stop, die cast housing , with 1/2NPT entry, 4NC + 2NO, for rope pull installation to the left, for spans up to 100m 1 rope pull or 125m 2 rope pulls, with 24VDC
Rope Span (2 switches) 125 m
Rope Span (1 switch) 100 m
Enclosure Die Cast Painted Yellow
Status Indicator Yes
E-STOP No
Conduit Entries 4X NPT
Contact Type 2NO/4NC
Voltage 24 VDC
Net Weight 2.86 lbs
Gross Weight 2.86 lbs