2TLA050206R1323
Jokab Safety Safety Switches, LineStrong3LZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2TLA050206R1323

Jokab Safety Safety Switches, LineStrong3LZ Series

2TLA050206R1323

Jokab Safety Safety Switches, LineStrong3LZ Series
LINESTRONG3LZ 4NC/2NO NPT E.S.LEDSS
MFG Item Number
2TLA050206R1323
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, LineStrong3LZ Series
Item #
2TLA050206R1323
LINESTRONG3LZ 4NC/2NO NPT E.S.LEDSS

LineStrong3LZ Series Information

The Line Strong 3LZ is a robust Heavy Duty Safety Rope Pull switch designed to protect long conveyor lengths where protection is required up to 125m using two switches or up to 100m using a single switch. The Stainless Steel 316 housings are designed specifically to withstand the tough environments found in the Food and Pharmaceutical industries. They will survive chemical and detergent washdown by providing all stainless‑steel parts and robust IP67 and IP69K sealing by using integral bellows and gaskets.

Specifications

Specifications
Manufacturer Part Number 2TLA050206R1323
Manufacturer Jokab Safety
Product Series LineStrong3LZ
Family Series Jokab Safety Safety Switches, LineStrong3LZ Series
Description Rope Pull Emergency Stop, stainless steel housing , with 1/2NPT entry, 4NC + 2NO, for rope pull installation to the left, for spans up to 100m 1 rope pull or 125m 2 rope pulls, with built in emergency stop and 110VAC LED
Rope Span (2 switches) 125 m
Rope Span (1 switch) 100 m
Enclosure Stainless Steel
Status Indicator Yes
E-STOP Yes
Conduit Entries 4X NPT
Contact Type 2NO/4NC
Voltage 110 VAC
Net Weight 1 lb
Gross Weight 5.84 lbs