2TLA050208R1332
Jokab Safety Safety Switches, LineStrong3R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2TLA050208R1332

Jokab Safety Safety Switches, LineStrong3R Series

2TLA050208R1332

Jokab Safety Safety Switches, LineStrong3R Series
LineStrong3R, 4NC/2NO, NPT ESTOP/LED
MFG Item Number
2TLA050208R1332
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, LineStrong3R Series
Item #
2TLA050208R1332
LineStrong3R, 4NC/2NO, NPT ESTOP/LED

LineStrong3R Series Information

The Line Strong 3R is a robust die‑cast Heavy Duty Safety Rope Pull switch designed to protect long conveyor lengths where protection is required up to 125m using two switches or up to 100m using a single switch. The die‑cast housings are robust to survive indoor or outdoor use. A bi‑color LED ensures switch status can be seen easily from a distance. They have 4NC 2NO contacts to ensure flexibility with all modern control applications.

Specifications

Specifications
Manufacturer Part Number 2TLA050208R1332
Manufacturer Jokab Safety
Product Series LineStrong3R
Family Series Jokab Safety Safety Switches, LineStrong3R Series
Description LineStrong3R, 4NC/2NO, NPT ESTOP/LED
Rope Span (2 switches) 125 m
Rope Span (1 switch) 100 m
Enclosure Die Cast Painted Yellow
Status Indicator Yes
E-STOP Yes
Conduit Entries 4X NPT
Contact Type 2NO/4NC
Voltage 24 VDC
Net Weight 2.425 lbs
Gross Weight 2.75 lbs