Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2TLA050211R0004 Jokab Safety Miscellaneous, LINESTRONG ACCES.SPRING, 220MM, SS
MFG Item Number
2TLA050211R0004
2TLA050211R0004 Jokab Safety Miscellaneous, LINESTRONG ACCES.SPRING, 220MM, SS
MFG Item Number
2TLA050211R0004
This item cannot be canceled or returned
Description
LINESTRONG ACCES.SPRING, 220MM, SS
Specifications
Specifications
Manufacturer
Jokab Safety
Family Series
Jokab Safety Miscellaneous
Manufacturer Part Number
2TLA050211R0004
Description
Spring for Rope Pull Emergency Stop systems, 220mm, Stainless Steel. When using one Rope Pull Emergency Stop the wire should be anchored at the other end using this Spring.
Net Weight
0.52 lbs
Gross Weight
0.459 lbs
2TLA050211R0004
Jokab Safety Miscellaneous