2TLA858002R4100
Jokab Safety Safety Mats, JSNA-B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2TLA858002R4100

Jokab Safety Safety Mats, JSNA-B Series

2TLA858002R4100

Jokab Safety Safety Mats, JSNA-B Series
SAFETY MAT WO TRIM 24 X 42
MFG Item Number
2TLA858002R4100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Mats, JSNA-B Series
Item #
2TLA858002R4100
SAFETY MAT WO TRIM 24 X 42

JSNA-B Series Information

  • Resistant to Common Oils and Chemicals
  • Flame and Water Resistant
  • 24 Volt, 1/2 Amp AC or DC
  • No Joining Strips Required
  • Hermetically Sealed
The Safety Mat is used as personal protection within the dangerous areas around presses, robots, production lines, machines etc. When connected to a suitable monitoring system stepping on the Safety Mat will immediately be detected causing dangerous machine movements to be stopped. This is made possible by the detection of electrical contacts closing within the sandwich construction of the Mat.

Specifications

Specifications
Manufacturer Part Number 2TLA858002R4100
Manufacturer Jokab Safety
Product Series JSNA-B
Family Series Jokab Safety Safety Mats, JSNA-B Series
Description Safety mat with no trim, 24 inch x 42 inch, with 10m cable with flying leads coming out of long side, made our of Polyurethane, black with Eurodot design
Thickness 0.55 "
Material Polyurethane
Contact Rating 24 V, 100 mA
Sensitivity 33 lbs (15 kg)
Color Black
Protection Rating IP65
Net Weight 44 lbs
Gross Weight 44 lbs
Alternatives
2TLA858002R5900
2TLA858002R5900
Jokab Safety Safety Mats, JSNA-B Series