2TLJ010028R2400
Jokab Safety Safety Relays, RT7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2TLJ010028R2400

Jokab Safety Safety Relays, RT7 Series

2TLJ010028R2400

Jokab Safety Safety Relays, RT7 Series
RT7A 115AC Safety Relay 1,5 S
MFG Item Number
2TLJ010028R2400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, RT7 Series
Item #
2TLJ010028R2400
RT7A 115AC Safety Relay 1,5 S

RT7 Series Information

  • Five Input Options
  • Single or Dual Channel Input
  • Test Input for Supervision of External Contactors
  • Three Voltage free Transistor Information Outputs
  • Quick Release Connector Blocks
The RT7 is a universal relay that can be used to supervise both safety devices and the internal safety of your machinery. The RT7 has 4 NO dual safety outputs of which two may be delayed for up to three seconds in order to achieve a safe and 'soft' stop. Another option with the RT7 is manual or automatic resetting. A manual supervised reset is used for gates and other safety devices that can be bypassed, while an automatic reset is used for small safety hatches if deemed appropriate from a risk point of view.

Videos

Specifications

Specifications
Manufacturer Part Number 2TLJ010028R2400
Manufacturer Jokab Safety
Product Series RT7
Family Series Jokab Safety Safety Relays, RT7 Series
Description RT7A 115AC Safety Relay 1,5 S
Voltage 115 VAC
Power Consumption (AC) 8.8 VA
Selectable Times 0.5s, 0s, 1.5s, 1s
Delayed Safety Contacts 2NO
Instantaneous Contacts 2NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Standards EN62061, EN954-1, ENISO13849-1
Approvals CE, CSA, TUV
Net Weight 0 lbs
Gross Weight 0 lbs