2UD726212FTC
Hammond Manufacturing Enclosures, 2UD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2UD726212FTC

Hammond Manufacturing Enclosures, 2UD Series

2UD726212FTC

Hammond Manufacturing Enclosures, 2UD Series
72.13 x 62.13 x 12.13
MFG Item Number
2UD726212FTC
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 2UD Series
Item #
2UD726212FTC
72.13 x 62.13 x 12.13

2UD Series Information

  • Formed From 10 Gauge Steel With Smooth, Continuously Welded Seams.
  • Body Stiffeners Are Included In The Larger Enclosures For Extra Rigidity.
  • Heavy Duty Lifting Eyes Are Anchored Into Reinforced Top Corners.
  • Removable Doors Are Secured With Heavy Duty Lift‑Off Hinges.
Formed 10 gauge steel inner panels are provided on collar studs. Panel supports are provided. Center post is removable, providing easy panel installation. Heavy duty three point latching mechanism with heavy duty roller ends is provided for ease of door closing. Oil resistant gaskets are permanently secured and mechanically retained. The right hand door is the master door. The master door handle complete with screw defeater and padlock hasp.
  • Enclosure interior is finished in white powder coating.
  • Inner panel is finished in white powder coating.
  • A provision for mounting fluorescent lighting is provided.



Specifications

Specifications
Manufacturer Part Number 2UD726212FTC
Manufacturer Hammond Manufacturing
Product Series 2UD
Family Series Hammond Manufacturing Enclosures, 2UD Series
Description 72.13 x 62.13 x 12.13
Material Steel
Composition Metallic
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13
Nominal Height 72 "
Nominal Width 62 "
Nominal Depth 12 "
Approvals CE, CSA, UL
Net Weight 795 lbs
Gross Weight 750 lbs