Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2UDCP727318FFTC Hammond Manufacturing Enclosures, 2UD CP F Series, 72.13 x 72.88 x 18.13
MFG Item Number
2UDCP727318FFTC
2UDCP727318FFTC Hammond Manufacturing Enclosures, 2UD CP F Series, 72.13 x 72.88 x 18.13
MFG Item Number
2UDCP727318FFTC
This item cannot be canceled or returned
Description
Enclosures, 2UD CP F Series
2UD CP F Series Information
Specifications
Specifications
| Manufacturer Part Number |
2UDCP727318FFTC |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
2UD CP F |
| Family Series |
Hammond Manufacturing Enclosures, 2UD CP F Series |
| Description |
72.13 x 72.88 x 18.13 |
| Material |
Steel |
| NEMA Rating |
NEMA 12 |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Latching Handle |
| Panel Included |
Yes |
| Nominal Height |
73 " |
| Nominal Width |
18 " |
| Nominal Depth |
72 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
1001 lbs |
| Gross Weight |
1002 lbs |
2UDCP727318FFTC
Hammond Manufacturing Enclosures, 2UD CP F Series