2VP56X1-1/8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2VP56X1-1/8 Browning Pulleys & Sheaves, Variable Pitch Sheave, 2 Groove(s),

MFG Item Number
1045996

2VP56X1-1/8 Browning Pulleys & Sheaves, Variable Pitch Sheave, 2 Groove(s),

MFG Item Number
1045996
Item Number
2VP56X1-1/8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
2VP56X1-1/8
Variable Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1045996
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Variable Pitch Sheave, 2 Groove(s), 5.35 Inch Diameter, 1.125 Inch Finished Bore, Used with 3L,4L,A,5L,
Pulley Type Variable Pitch
Belt Type 3L, 4L, 5L, A, B
Bore Type Finished Bore
Number of Grooves 2
Outer Diameter 5.35 "
Outside Diameter Range 5-5.95 "
Material Cast Iron
Net Weight 7.22 lbs
Gross Weight 7.22 lbs