2W462
NTE Electronics Resistors, Metal Film Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2W462 NTE Electronics Resistors, Metal Film Series, Resistor, 620K Ohm, 2 Watt, Fixed,

MFG Item Number
2W462

2W462 NTE Electronics Resistors, Metal Film Series, Resistor, 620K Ohm, 2 Watt, Fixed,

MFG Item Number
2W462
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Metal Film Series
Item #
2W462
Resistor, 620K Ohm, 2 Watt, Fixed,

Metal Film Series Information

  • 1 Watt
  • Available in 0.10 to 22M Ohms

Specifications

Specifications
Manufacturer Part Number 2W462
Manufacturer NTE Electronics
Product Series Metal Film
Family Series NTE Electronics Resistors, Metal Film Series
Description Resistor, 620K Ohm, 2 Watt, Fixed, Axial Lead, Metal Oxide, +-2pct. Tol, Flameproof
Resistance 620,000 Ohm
Adjustable No
Non-Inductive No
Wattage 2 W
Composition Metal
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 500 VAC
Operating Temperature -67-392 °F
Tolerance % 2 %
Temp Coefficient (ppm/C) 200
Length 1.18 "
Mounting PC
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs