2WD12
NTE Electronics Resistors, Metal Film Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2WD12 NTE Electronics Resistors, Metal Film Series, Resistor, 0.12 Ohm, 2 Watt, Fixed,
MFG Item Number
2WD12

2WD12 NTE Electronics Resistors, Metal Film Series, Resistor, 0.12 Ohm, 2 Watt, Fixed,

MFG Item Number
2WD12
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Metal Film Series
Item #
2WD12
Resistor, 0.12 Ohm, 2 Watt, Fixed,

Metal Film Series Information

  • 1 Watt
  • Available in 0.10 to 22M Ohms

Specifications

Specifications
Manufacturer Part Number 2WD12
Manufacturer NTE Electronics
Product Series Metal Film
Family Series NTE Electronics Resistors, Metal Film Series
Description Resistor, 0.12 Ohm, 2 Watt, Fixed, Axial Lead, Metal Oxide, +-5pct. Tol, Flameproof
Resistance 0.12 Ohm
Wattage 2 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 500 VAC
Operating Temperature -67-311 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 200
Length 1.5 "
Mounting PC
Height 0.22 "
Width 0.59 "
Depth 0.22 "
Net Weight 0.0031 lbs
Gross Weight 0.005 lbs