Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3-1/2H-FHUB

Kop-Flex Couplings

3-1/2H-FHUB

Kop-Flex Couplings
Gear Coupling, Flex Hub
MFG Item Number
3-1/2H-FHUB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, Series
Item #
3-1/2H-FHUB
Gear Coupling, Flex Hub

Series Information

Specifications

Specifications
Manufacturer Part Number 3-1/2H-FHUB
Manufacturer Kop-Flex
Family Series Kop-Flex Couplings
Description Gear Coupling, Flex Hub
Type Flex Hub
Coupling Model Series H
Lubricated Yes
Material Carbon Steel
Max Bore Size 4.5 "
Length 4.1875 "
Net Weight 40 lbs
Gross Weight 40 lbs