Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3-111

Sealmaster Bearings

3-111

Sealmaster Bearings
Insert Bearing
MFG Item Number
3-111
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, Series
Item #
3-111
Insert Bearing

Series Information

Specifications

Specifications
Manufacturer Part Number 3-111
Manufacturer Sealmaster
Family Series Sealmaster Bearings
Description Insert Bearing
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Set Screws
Shaft Diameter 1.6875 "
Shaft Range 1.5-1.99
Insert Material Black Oxide, Cast Steel
Gross Weight 0.1819 lbs
Net Weight 0.1819 lbs