Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3-211D

Sealmaster Bearings

3-211D

Sealmaster Bearings
Insert Bearing
Item Number
3-211D
MFG Item Number
702062
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Bearings, Series
Item #
3-211D
Insert Bearing

Series Information

Specifications

Specifications
Manufacturer Part Number 702062
Manufacturer Sealmaster
Family Series Sealmaster Bearings
Description Insert Bearing
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Double Set Screws
Shaft Diameter 2.6875 "
Shaft Range 2.5-2.99
Insert Material Black Oxide, Cast Steel
Gross Weight 0.4681 lbs
Net Weight 0.4681 lbs