Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3-23D

Sealmaster Bearings

3-23D

Sealmaster Bearings
2.188 Inch, Insert Bearing Bearing
Item Number
3-23D
MFG Item Number
702056
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Bearings, Series
Item #
3-23D
2.188 Inch, Insert Bearing Bearing

Series Information

Specifications

Specifications
Manufacturer Part Number 702056
Manufacturer Sealmaster
Family Series Sealmaster Bearings
Description 2.188 Inch, Insert Bearing Bearing
Bearing Type Insert
Seal Type Felt Labyrinth Seal
Locking Double Set Screws
Shaft Diameter 2.188 "
Shaft Range 2-2.49
Insert Material 52,100 Steel, Black Oxide
Gross Weight 4.55 lbs
Net Weight 4.55 lbs