Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3-23T

Sealmaster Bearings

3-23T

Sealmaster Bearings
Insert Bearing
Item Number
3-23T
MFG Item Number
705335
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Bearings, Series
Item #
3-23T
Insert Bearing

Series Information

Specifications

Specifications
Manufacturer Part Number 705335
Manufacturer Sealmaster
Family Series Sealmaster Bearings
Description Insert Bearing
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Skwezloc
Shaft Diameter 2.1875 "
Shaft Range 2-2.49
Insert Material Black Oxide, Cast Steel
Gross Weight 0.3269 lbs
Net Weight 0.3269 lbs