3-23TC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3-23TC

Sealmaster Bearings, SB Series

3-23TC

Sealmaster Bearings, SB Series
Insert Bearing, 2.1875 In Diameter,
MFG Item Number
3-23TC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, SB Series
Item #
3-23TC
Insert Bearing, 2.1875 In Diameter,

SB Series Information

  • Standard Duty
  • Ball Rolling Elements
  • Setscrew Lock
  • Contact optional Contact

Specifications

Specifications
Manufacturer Part Number 3-23TC
Manufacturer Sealmaster
Product Series SB
Family Series Sealmaster Bearings, SB Series
Description Insert Bearing, 2.1875 In Diameter, Skwezloc Locking, Single Lip Contact Seal
Bearing Type Insert
Seal Type Single Lip Contact
Locking Skwezloc
Shaft Diameter 2.1875 "
Insert Material 52,100 Steel, Black Oxide
Gross Weight 0.3313 lbs
Net Weight 0.3313 lbs