Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3-315DC Sealmaster Bearings, Insert Bearing
MFG Item Number
702456

3-315DC Sealmaster Bearings, Insert Bearing

MFG Item Number
702456
Item Number
3-315DC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, Series
Item #
3-315DC
Insert Bearing

Series Information

Specifications

Specifications
Manufacturer Part Number 702456
Manufacturer Sealmaster
Family Series Sealmaster Bearings
Description Insert Bearing
Bearing Type Insert
Seal Type Single Lip Contact
Locking Double Set Screws
Shaft Diameter 3.9375 "
Shaft Range 3.5-3.99
Insert Material Black Oxide, Cast Steel
Gross Weight 1.4156 lbs
Net Weight 1.4156 lbs