Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3-415D

Sealmaster Bearings

3-415D

Sealmaster Bearings
Insert Bearing
Item Number
3-415D
MFG Item Number
702083
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, Series
Item #
3-415D
Insert Bearing

Series Information

Specifications

Specifications
Manufacturer Part Number 702083
Manufacturer Sealmaster
Family Series Sealmaster Bearings
Description Insert Bearing
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Double Set Screws
Shaft Diameter 4.9375 "
Shaft Range 4-4.99
Insert Material Black Oxide, Cast Steel
Gross Weight 2.15 lbs
Net Weight 2.15 lbs