3.6ABCNA3.15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3.6ABCNA3.15 Eaton's Bussmann series Fuses, 3.6KV 3.15A VT FUSE 1410

MFG Item Number
3.6ABCNA3.15

3.6ABCNA3.15 Eaton's Bussmann series Fuses, 3.6KV 3.15A VT FUSE 1410

MFG Item Number
3.6ABCNA3.15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
3.6ABCNA3.15
3.6KV 3.15A VT FUSE 1410

Series Information

Specifications

Specifications
Manufacturer Part Number 3.6ABCNA3.15
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description VT fuse-link, medium voltage, 3.15 A, AC 3.6 kV, 25.4 x 195 mm, back-up, BS, IEC
Fuse Type Medium Voltage
Current Rating 3.15 A
AC Voltage 3,600 VAC
Characteristic General Purpose
Trip Indicator No
Package Type Cartridge
Net Weight 0 lbs
Gross Weight 0.0166 lbs