3.6ADOSJ6.3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3.6ADOSJ6.3 Eaton's Bussmann series Fuses, 3.6KV 6.3Amp 2 'J' DIN Fuse ADO

MFG Item Number
3.6ADOSJ6.3

3.6ADOSJ6.3 Eaton's Bussmann series Fuses, 3.6KV 6.3Amp 2 'J' DIN Fuse ADO

MFG Item Number
3.6ADOSJ6.3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
3.6ADOSJ6.3
3.6KV 6.3Amp 2 'J' DIN Fuse ADO

Series Information

Specifications

Specifications
Manufacturer Part Number 3.6ADOSJ6.3
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, medium voltage, 6.3 A, AC 3.6 kV, 2, 51 x 192 mm, back-up, DIN, with striker
Fuse Type Medium Voltage
Current Rating 6.3 A
AC Voltage 3,600 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 2.4251 lbs
Gross Weight 2.4251 lbs