3.6OEFMA100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3.6OEFMA100 Eaton's Bussmann series Fuses, 3.6KV 100AMP 2.5 'A' OIL FUSE

MFG Item Number
3.6OEFMA100

3.6OEFMA100 Eaton's Bussmann series Fuses, 3.6KV 100AMP 2.5 'A' OIL FUSE

MFG Item Number
3.6OEFMA100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
3.6OEFMA100
3.6KV 100AMP 2.5 'A' OIL FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 3.6OEFMA100
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Oil fuse-link, medium voltage, 100 A, AC 3.6 kV, BS2692 F01, 254 x 63.5 mm, back-up, BS, IEC, ESI, with striker
Fuse Type Medium Voltage
Current Rating 100 A
AC Voltage 3,600 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 4.0256 lbs
Gross Weight 4.0256 lbs