3.6WDON6100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3.6WDON6100 Eaton's Bussmann series Fuses, 3.6KV 100AMP 2 '6' MOTORSTART FUSE N/S

MFG Item Number
3.6WDON6100

3.6WDON6100 Eaton's Bussmann series Fuses, 3.6KV 100AMP 2 '6' MOTORSTART FUSE N/S

MFG Item Number
3.6WDON6100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
3.6WDON6100
3.6KV 100AMP 2 '6' MOTORSTART FUSE N/S

Series Information

Specifications

Specifications
Manufacturer Part Number 3.6WDON6100
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Motor fuse-link, medium voltage, 100 A, AC 3.6 kV, 51 x 192 mm, back-up, BS HS
Fuse Type Medium Voltage
Current Rating 100 A
AC Voltage 3,600 VAC
Characteristic Motor Protection
Trip Indicator Yes
Package Type Cartridge
Net Weight 2.284 lbs
Gross Weight 2.284 lbs