3.6WFFH41200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3.6WFFH41200 Eaton's Bussmann series Fuses, FUSE

MFG Item Number
3.6WFFH41200

3.6WFFH41200 Eaton's Bussmann series Fuses, FUSE

MFG Item Number
3.6WFFH41200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
3.6WFFH41200
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 3.6WFFH41200
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 200 A
AC Voltage 3,600 VAC
Characteristic Motor Protection
Trip Indicator Yes
Package Type Cartridge
Net Weight 0 lbs
Gross Weight 0.4031 lbs