Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3.6WFLSJ160 Eaton's Bussmann series Fuses, 3.6KV 160Amp 3 'J' Motorstart Fuse
MFG Item Number
3.6WFLSJ160
3.6WFLSJ160 Eaton's Bussmann series Fuses, 3.6KV 160Amp 3 'J' Motorstart Fuse
MFG Item Number
3.6WFLSJ160
This item cannot be canceled or returned
Description
3.6KV 160Amp 3 'J' Motorstart Fuse
Specifications
Specifications
| Manufacturer Part Number |
3.6WFLSJ160 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series medium voltage motor fuse, 3.6 kV, 160A, 50 kAIC, Non Indicating, fuse, Class back-up |
| Fuse Type |
Medium Voltage |
| Current Rating |
160 A |
| AC Voltage |
3,600 VAC |
| Characteristic |
Motor Protection |
| Trip Indicator |
Yes |
| Package Type |
Cartridge |
| Net Weight |
6.9666 lbs |
| Gross Weight |
6.9666 lbs |
3.6WFLSJ160
Eaton's Bussmann series Fuses