3.6WJON65

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3.6WJON65 Eaton's Bussmann series Fuses, 3.6KV 5AMP 1.5 '6' MOTORSTART FUSE N/S

MFG Item Number
3.6WJON65

3.6WJON65 Eaton's Bussmann series Fuses, 3.6KV 5AMP 1.5 '6' MOTORSTART FUSE N/S

MFG Item Number
3.6WJON65
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
3.6WJON65
3.6KV 5AMP 1.5 '6' MOTORSTART FUSE N/S

Series Information

Specifications

Specifications
Manufacturer Part Number 3.6WJON65
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series medium voltage motor fuse, 5:00 AM, 3.6 kV, 36 x 257 mm, Non Indicating
Fuse Type Medium Voltage
Current Rating 5 A
AC Voltage 3,600 VAC
Characteristic Motor Protection
Trip Indicator Yes
Package Type Cartridge
Net Weight 1.1905 lbs
Gross Weight 1.1905 lbs