3.6WKGHO450

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3.6WKGHO450 Eaton's Bussmann series Fuses, 3.6KV 450Amp 3 'O' Motorstart Fuse

MFG Item Number
3.6WKGHO450

3.6WKGHO450 Eaton's Bussmann series Fuses, 3.6KV 450Amp 3 'O' Motorstart Fuse

MFG Item Number
3.6WKGHO450
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
3.6WKGHO450
3.6KV 450Amp 3 'O' Motorstart Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 3.6WKGHO450
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series British standard dimensioned IEC medium voltage motor fuse, 450A, 50 kAIC, fuse, Class back-up HS
Fuse Type Medium Voltage
Current Rating 450 A
AC Voltage 3,600 VAC
Characteristic Motor Protection
Trip Indicator Yes
Package Type Stud Mount
Net Weight 8.598 lbs
Gross Weight 8.598 lbs