Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3/8 Ilsco Terminals, Solder Lugs Series, CU CMP 4 9/32 B UL CSA
3/8 Ilsco Terminals, Solder Lugs Series, CU CMP 4 9/32 B UL CSA
This item cannot be canceled or returned
Description
Terminals, Solder Lugs Series
Solder Lugs Series Information
Specifications
Specifications
| Manufacturer Part Number |
3/8 |
| Manufacturer |
Ilsco |
| Product Series |
Solder Lugs |
| Family Series |
Ilsco Terminals, Solder Lugs Series |
| Description |
CU CMP 4 9/32 B UL CSA |
| Wire Size Range |
4 AWG |
| Stud Size |
1/4 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0.022 lbs |
| Gross Weight |
0.1 lbs |
3/8
Ilsco Terminals, Solder Lugs Series