Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3/8HNZN Eaton's B-Line series Fasteners, Clamp
MFG Item Number
78101142423
3/8HNZN Eaton's B-Line series Fasteners, Clamp
MFG Item Number
78101142423
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fasteners |
| Manufacturer Part Number |
78101142423 |
| Description |
Clamp |
| Finish |
Zinc |
| Material |
Steel |
| Nut Type |
Hex |
| Nut Size |
3/8 |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
3/8HNZN
Eaton's B-Line series Fasteners